1'x4' Surface Mounting Kit

Item #: 1833531

Cat #: SMKEZPAN1X4

UPC: 019813598154

$ 68.34 EA
Company wide:
0 in stock
Documents & Guides
1 Ft. x 4 Ft. Surface Mounting Kit For Drywall Ceilings

Overview

1 Ft. x 4 Ft. Surface Mounting Kit For Drywall Ceilings

RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.

Also known as: 019813598154, SMKEZPAN1X4, RABSMKEZPAN1X4

Specifications

Width: 12 in, 1 ft
Length: 4 ft, 48 in
Width: 12 in, 1 ft
Length: 4 ft, 48 in