LED Bollard

Item #: 1833494

Cat #: DSXBLED12C530DB

UPC: 888791250343

Company wide:
0 in stock
Documents & Guides
LIT DSXB LED 12C 530 40K ASY MVOLT DBLXD L/AB4

Overview

LIT DSXB LED 12C 530 40K ASY MVOLT DBLXD L/AB4

The D-Series LED Bollard is a stylish, energysaving, long-life solution designed to perform the way a bollard should—with zero uplight. An optical leap forward, this full cut-off luminaire will meet the most stringent of lighting codes. The D-Series LED Bollard’s rugged construction, durable finish and long-lasting LEDs will provide years of maintenance-free service.

Also known as: 888791250343, DSXBLED12C530DB, LITDSXBLED12C530DB

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1700
Color: Black
Wattage: 22
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1700
Wattage: 22
Dimmable: No