3/8X6'14-4SOL BK RD WE GN WHIP 30PCS/CTN

Item #: 1833353

Cat #: 450321

UPC: 077680165770

Company wide:
0 in stock
Documents & Guides
No Documents Available
Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 4 Conductors, 14 AWG. Solid Copper 30 Units per Package

Overview

Metallic Whips Type UL. Galvanized Type RW Steel Flexible Metal Conduit. NEC« 410, 430, 44, 250, 348. Screw-in Die case connector. 3/8 IN x 6 Feet. 4 Conductors, 14 AWG. Solid Copper 30 Units per Package
Also known as: 077680165770, 450321, AFC450321

Specifications

Type: Trim
Diameter: 6 in
Light Technology: LED
Type: Trim
Light Technology: LED
Diameter: 6 in