LED Round High Bay, 200W, 50K

Item #: 1833306

Cat #: BAYC200W850UD

UPC:

Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 200 Watt, 100-277V, CRI >80, 30,000 Lumens, Color Temperature: 5000K, 0-10V Dimming

Overview

LED Round High Bay, 200 Watt, 100-277V, CRI >80, 30,000 Lumens, Color Temperature: 5000K, 0-10V Dimming
Also known as: BAYC200W850UD, EIKBAYC200W850UD

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 30000
Color Rendering Index (CRI): 80+
Volts AC: 100 - 277
Wattage: 200
Shape: Round
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Wattage: 200
Light Technology: LED
Lumens: 30000
Volts AC: 100 - 277
Shape: Round
Dimmable: Yes