Terminal Block, Cross Connectors, Jumpers, 10P, 24A, Yellow

Item #: 1833304

Cat #: 1693880000

UPC: 008190883724

Company wide:
0 in stock
Documents & Guides
Terminal Block, Cross Connectors, Jumpers, 10-Pole, 24 Amp, Yellow

Overview

Terminal Block, Cross Connectors, Jumpers, 10-Pole, 24 Amp, Yellow
Also known as: 008190883724, 1693880000, WDM1693880000

Specifications

Type: Terminal Block, Jumper, Cross Connect
Amps: 24
Mounting: Device
Poles: 10
Color: Yellow
Type: Terminal Block, Jumper, Cross Connect
Mounting: Device
Color: Yellow
Amps: 24
Poles: 10