52C4-1/2

Item #: 1833287

Cat #: 52C412

UPC: 785592129857

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

52C4-1/2

Our octagon device rings are designed for versatility and durability, making them the ideal choice for commercial electricians. Perfect for mounting lighting fixtures, smoke detectors, ceiling fans, and security devices, these rings provide a secure and code-compliant solution for a wide range of applications. Easy to install and compatible with standard octagon boxes, our device rings ensure reliable support and a professional finish for every project. Choose octagon device rings for your next commercial installation and experience dependable performance every time.

Also known as: 785592129857, 52C412, GAR52C412

Specifications

Width: 4 in
Height: 4 in
Material: Steel
Depth: 1/2 in
Width: 4 in
Material: Steel
Height: 4 in
Depth: 1/2 in