LED Floodlight

Item #: 1833261

Cat #: RSXF2LEDP440KWF

UPC:

Company wide:
0 in stock
Documents & Guides
LIT RSXF2 LED P4 40K WFL MV RSXF2 LED P4 40K WFL MVOLT IS DNAXD

Overview

LIT RSXF2 LED P4 40K WFL MV RSXF2 LED P4 40K WFL MVOLT IS DNAXD

With up to 17,000 lumens, the RSXF1 can replace 400W metal halide floodlights, saving up to 60% on energy costs and avoid up to eight expensive lamp changes. Coupled with nLight® AIR wireless controls, the RSXF family provides enhanced end-user experiences and unmatched energy savings.

Also known as: RSXF2LEDP440KWF, LITRSXF2LEDP440KWF, street light

Specifications

Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Natural Aluminum
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Natural Aluminum
Light Technology: LED
Volts AC Range: 120 - 277