LED High Bay, 328 Watt, 48000 Lumen, 4500K, 120-277V

Item #: 1833136

Cat #: IHB48L245K

UPC: 765364015731

$ 500.81 EA
Company wide:
0 in stock
Documents & Guides
LED Independence High Bay, Double Module, 328 Watt, 48000 Lumen, 4500K, 80 CRI, 120-277 Volt

Overview

LED Independence High Bay, Double Module, 328 Watt, 48000 Lumen, 4500K, 80 CRI, 120-277 Volt

The ultra compact Independence High Bay’s heavy duty construction is made of 14 gauge steel that has a post painted polyester coat finish. The lightweight heat sinks are designed to perform in ambient temperatures up to 50°C. The Quick Wire access panel allows for easy power connection.

Also known as: 765364015731, IHB48L245K, ATAIHB48L245K

Specifications

Color Temperature: 4500 (Cool White)
Lumens: 48000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4500 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 48000
Dimmable: Yes