4W HotSpot UL Classified Kit

Item #: 1833051

Cat #: FHSKITT03LNFL

UPC: 847098036647

Company wide:
0 in stock
Documents & Guides
Input Current Input Power Lumen Output Maximum Output Current Output Voltage Output Short Circuit Protection Recharge Time Required Battery Type Ambient Temperature Surge Protection Warranty 120V - 277V ± 10%, 47-63Hz 0.07A <4W 3.5 Amp. when used with # FHSBATT3-F7L 3.6V Self resetting PTC 24 Hrs. UL 1310 / Class 2 C62.41 (TVS) 0°C - 50°C 5 Years 450 Lumens Battery Capacity Available NiCd 3.6VDC Illumination Time Output Classification 7Ah Estimated Run Time 360 Min Minimum 90 min Low Level Lighting Linear arrays are linkable

Overview

Input Current Input Power Lumen Output Maximum Output Current Output Voltage Output Short Circuit Protection Recharge Time Required Battery Type Ambient Temperature Surge Protection Warranty 120V - 277V ± 10%, 47-63Hz 0.07A <4W 3.5 Amp. when used with # FHSBATT3-F7L 3.6V Self resetting PTC 24 Hrs. UL 1310 / Class 2 C62.41 (TVS) 0°C - 50°C 5 Years 450 Lumens Battery Capacity Available NiCd 3.6VDC Illumination Time Output Classification 7Ah Estimated Run Time 360 Min Minimum 90 min Low Level Lighting Linear arrays are linkable

<4W Input Power To be operated with FHS1-UNV-3.6L only 450 Lumen output Wall Sconce and Ceiling Flush Mount compatible 

Also known as: 847098036647, FHSKITT03LNFL, FULFHSKITT03LNFL

Specifications

No Specifications Available