100PC Shockwave PACKOUT™ Kit

Item #: 1833039

Cat #: 48-32-4082

UPC: 045242569465

$ 109.99 EA
Company wide:
6 in stock
Documents & Guides
100PC Shockwave PACKOUT™ Kit, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (2) Phillips Bit 1" P1, (6) Phillips Bit 1" P2, (2) Phillips Bit 1" PR2, (2) Phillips Bit 1" P3, (2) Square Bit 1" SQ1, (6) Square Bit 1" SQ2, (2) Square Bit 1" SQ3, (2) TORX® Bit 1" T10, (2) TORX® Bit 1" T15, (6) TORX® Bit 1" T20, (6) TORX® Bit 1" T25, (2) TORX® Bit 1" T27, (2) TORX® Bit 1" T30, (1) Hex Bit 1" 3/32", (1) Slotted Bit 1" SL 1/4", (1) Slotted Bit 1/6", (1) Slotted Bit 1/8", (1) Slotted 1" #10 Bit, (1) Slotted 1" #12 Bit, (1) Hex Bit 1" 7/64", (1) Hex Bit 1" 1/8", (1) Hex Bit 1" 9/64", (1) Hex Bit 1" 5/32", (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 1/4", (2) Phillips Bit 2" P1, (5) Phillips Bit 2" P2, (2) Phillips Bit 2" P3, (2) Square Bit 2" SQ1, (5) Square Bit 2" SQ2, (2) Square Bit 2" SQ3, (2) TORX® Bit 2" T10, (2) TORX® Bit 2" T15, (5) TORX® Bit 2" T20, (5) TORX® Bit 2" T25, (2) TORX® Bit 2" T27, (1) Phillips Bit 3.5" P2, (1) Square Bit 3.5" SQ2, (1) TORX® Bit 3.5" T25, (1) P2/P2 Double Ended Bit, (1) P2/SL #10 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) P2/SQ2 Double Ended Bit, (1) T20/T25 Double Ended Bit, (1) 1/4" Magnetic Nut Driver & (1) 5/16" Magnetic Nut Driver

Overview

100PC Shockwave PACKOUT™ Kit, Includes: (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (2) Phillips Bit 1" P1, (6) Phillips Bit 1" P2, (2) Phillips Bit 1" PR2, (2) Phillips Bit 1" P3, (2) Square Bit 1" SQ1, (6) Square Bit 1" SQ2, (2) Square Bit 1" SQ3, (2) TORX® Bit 1" T10, (2) TORX® Bit 1" T15, (6) TORX® Bit 1" T20, (6) TORX® Bit 1" T25, (2) TORX® Bit 1" T27, (2) TORX® Bit 1" T30, (1) Hex Bit 1" 3/32", (1) Slotted Bit 1" SL 1/4", (1) Slotted Bit 1/6", (1) Slotted Bit 1/8", (1) Slotted 1" #10 Bit, (1) Slotted 1" #12 Bit, (1) Hex Bit 1" 7/64", (1) Hex Bit 1" 1/8", (1) Hex Bit 1" 9/64", (1) Hex Bit 1" 5/32", (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 1/4", (2) Phillips Bit 2" P1, (5) Phillips Bit 2" P2, (2) Phillips Bit 2" P3, (2) Square Bit 2" SQ1, (5) Square Bit 2" SQ2, (2) Square Bit 2" SQ3, (2) TORX® Bit 2" T10, (2) TORX® Bit 2" T15, (5) TORX® Bit 2" T20, (5) TORX® Bit 2" T25, (2) TORX® Bit 2" T27, (1) Phillips Bit 3.5" P2, (1) Square Bit 3.5" SQ2, (1) TORX® Bit 3.5" T25, (1) P2/P2 Double Ended Bit, (1) P2/SL #10 Double Ended Bit, (1) P2/T25 Double Ended Bit, (1) P2/SQ2 Double Ended Bit, (1) T20/T25 Double Ended Bit, (1) 1/4" Magnetic Nut Driver & (1) 5/16" Magnetic Nut Driver

This kit features our SHOCKWAVE™ Impact Driver Bits with Wear Guard Tip™ that provides increased wear resistance, protecting the fit over the life of the bit. Each bit features Shockzone™ optimized for tip type and length to absorb peak torque and prevent breaking. You can keep all 100 SHOCKWAVE™ Impact Driver Bits organized in the included PACKOUT™ Compact Low-Profile Organizer equipped with a clear top for easy identification of parts at a glance. This PACKOUT™ Organizer is IP65 rated and built from impact-resistant materials for durability on and off the jobsite with no-travel bin seals that prevent migration of bits between bins. As part of the MILWAUKEE® PACKOUT™ Modular Storage System, you can custom build storage systems to easily transport and organize your tools and accessories. This Combo Kit includes a 100 Piece SHOCKWAVE Impact Driver Bit Set and a PACKOUT™ Compact Low-Profile Organizer.

Also known as: 045242569465, 48-32-4082, MIL48324082

Specifications

Color: Red
Color: Red