LED surface mount disk light, 2700K

Item #: 1833037

Cat #: CDS4-A-650L-27K

UPC: 849665036715

Company wide:
0 in stock
Documents & Guides
Premium LED surface mount disk lights providing the best combination of performance and value for both residential and commercial applications. These fixtures at 11W input offer 59 LPW with 90 CRI color rendering. Easy to install, these downlights are suitable for use in most standard 4" J-Box applications

Overview

Premium LED surface mount disk lights providing the best combination of performance and value for both residential and commercial applications. These fixtures at 11W input offer 59 LPW with 90 CRI color rendering. Easy to install, these downlights are suitable for use in most standard 4" J-Box applications
Also known as: 849665036715, CDS4-A-650L-27K, CLLCDS4A650L27K

Specifications

Volts AC: 120
Lumens: 650
Mounting: Surface
Wattage: 11
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Mounting: Surface
Diameter: 4 in
Light Technology: LED
Lumens: 650
Wattage: 11
Color Temperature: 2700 (Warm White)
Dimmable: Yes