Compression Connector, 3/4", Zinc Die Cast

Item #: 1833010

Cat #: 251RT2XL

UPC: 781747925107

Call for price
Company wide:
113 in stock
Documents & Guides
Raintight Compression Connector with Extra Long Threads, 3/4 Inch, Zinc Die Cast

Overview

Raintight Compression Connector with Extra Long Threads, 3/4 Inch, Zinc Die Cast

Bridgeport's Raintight Compression Connectors are a real problem solver manufactured with extra long threads, they are ideal for combiner boxes and inverters.

Also known as: 781747925107, 251RT2XL, BRD251RT2XL

Specifications

Color: Red
Volts AC: 120, 277
Height: 7 in
Width: 3.250 in
Depth: 3.250 in
IP/NEMA Rating: NEMA 4X
Color: Red
Height: 7 in
Depth: 3.250 in
Volts AC: 120, 277
Width: 3.250 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)