4 Ft. LED Striplight, 4300L/4000K

Item #: 1833006

Cat #: CSS-L48-4000LM-MVOLT-40K-80CRI

UPC: 193048852622

$ 81.71 EA
Company wide:
17 in stock
4 Foot LED Striplight, 35.3 Watt, 120-277V, 4298 Lumens, Color Temperature: 4000K, CRI: 80, 0-10V Dimming

Overview

4 Foot LED Striplight, 35.3 Watt, 120-277V, 4298 Lumens, Color Temperature: 4000K, CRI: 80, 0-10V Dimming

The light-duty, dimmable, damp-location and DLC® listed CSS LED strip light can easily mount individually to a ceiling, horizontal and vertical wall, or by continuous row. The size and versatility makes it suitable for tight spaces, task lighting, restrooms, under/over cabinet and storage closets.

Also known as: 193048852622, CSS-L48-4000LM-MVOLT-40K-80CRI, LITCSSL484000LMMVO

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft
Color Rendering Index (CRI): 80
Dimmable: Yes
Lumens: 4298
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Lumens: 4298
Length: 4 ft
Dimmable: Yes
Volts AC Range: 120 - 277