LED Striplight, 4', 20 Watt, 4000K, 3000 Lumen, 277V

Item #: 1832997

Cat #: CLXL483000SEF27

UPC:

Company wide:
0 in stock
Documents & Guides
LIT CLX L48 3000LM SEF RDL CLX L48 3000LM SEF RDL 277 GZ10 35K 80CRI PS1050 SPD WH, LED Striplight, 4', 20 Watt, 4000K, 3000 Lumen, 277V

Overview

LIT CLX L48 3000LM SEF RDL CLX L48 3000LM SEF RDL 277 GZ10 35K 80CRI PS1050 SPD WH, LED Striplight, 4', 20 Watt, 4000K, 3000 Lumen, 277V

The CLX series from Lithonia Lighting® is a versatile, ultra-efficient LED strip lighting solution that can meet the challenges of your industrial, retail, warehousing and task lighting applications. Engineered to deliver up to 20,000 lumens and 160+ LPW, you can enjoy 45% energy savings over a 2-lamp T8. Multiple lengths, lenses and mounting options put you in control of your application whether it be for performance, aesthetics or the newest technology.

Also known as: CLXL483000SEF27, LITCLXL483000SEF27

Specifications

Volts AC: 277
Length: 4 ft
Lumens: 3000
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC: 277
Lumens: 3000
Light Technology: LED
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes