4" Open & WallWash LED Non-IC New Construction Downlight

Item #: 1832972

Cat #: LDN435/20LO4ARL

UPC:

Company wide:
0 in stock
Documents & Guides
LIT LDN4 35/20 LO4AR LSS MVOL LDN4 35/20 LO4AR LSS MVOLT GZ 10

Overview

LIT LDN4 35/20 LO4AR LSS MVOL LDN4 35/20 LO4AR LSS MVOLT GZ 10

LDN 4” downlights are the most cost-effective general illumination solution for commercial-grade downlight applications. The LDN4 design allows for a quiet, glare-free ceiling without compromising on efficacy.

Also known as: LDN435/20LO4ARL, LITLDN435/20LO4ARL

Specifications

Lumens: 2000
Wattage: 22
Diameter: 4 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 2000
Diameter: 4 in
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 22
Color Temperature: 3500 (Neutral White)
Dimmable: Yes