Emergency Ballast

Item #: 1832925

Cat #: I320 HE M20

UPC:

$ 303.95 EA
Company wide:
6 in stock
Documents & Guides
Reduced Profile Emergency Ballast: High Efficiency Performance meets CA T20 battery charger efficiency standards; Input Voltage (Universal) 120-277V, 50/60Hz, Input Wattage 3.7 Watts, Lamps Operated: Most 2'-4' single, bipin T8 HO and VHO and 2'-4' 14W to 54W T5 fluorescent lamps, Emergency Operation* (1) 2'-4' 90 minutes, Initial Illumination (1) lamp up to 1350 lumens. For a complete list of acceptable LED retrofit tube options, refer to the IOTA LED Retrofit Tube Reference Chart at: www.iotaengineering.com/IOTA-LED-Retrofit.pdf Acuity Ci Code: *26587P

Overview

Reduced Profile Emergency Ballast: High Efficiency Performance meets CA T20 battery charger efficiency standards; Input Voltage (Universal) 120-277V, 50/60Hz, Input Wattage 3.7 Watts, Lamps Operated: Most 2'-4' single, bipin T8 HO and VHO and 2'-4' 14W to 54W T5 fluorescent lamps, Emergency Operation* (1) 2'-4' 90 minutes, Initial Illumination (1) lamp up to 1350 lumens. For a complete list of acceptable LED retrofit tube options, refer to the IOTA LED Retrofit Tube Reference Chart at: www.iotaengineering.com/IOTA-LED-Retrofit.pdf Acuity Ci Code: *26587P

The I320 from IOTA Engineering is a UL Listed fluorescent emergency ballast that allows the same fixture to be used for both normal and emergency operation. In the event of a power failure, the I320 switches to the emergency mode and operates one of the existing lamps for 90 minutes. The unit contains a battery, charger, and inverter circuit in a single can, and can be mounted in the wireway or on top of the fixture. The I320 can be used with most 2′-4′ T8 lamps and 2′-4′ 14W to 54W T5 lamps with an initial output of up to 1350 lumens for one lamp. The I320 utilizes AC output to ensure compatibility with new lamp technologies, and features lamp selector leads for optimizing light output for the designated lamp type. The I320 is suitable for use in damp locations and in enclosed and gasketed fixtures. The I320 delivers high performance in a reduced-height design, and is ideal for use in fixtures where ballast compartment space is limited.

Also known as: I320 HE M20, IOTI320HEM20

Specifications

Type: Emergency Ballast
Type: Emergency Ballast