Flanged Inlet, 30A, 3 Phase, 600V AC, 3 Pole, 4 Wire, Watertight Safety-Shroud, L17-30P

Item #: 1832901

Cat #: HBL2745SW

UPC: 783585232041

Company wide:
0 in stock
Documents & Guides
Flanged Inlet, 30 Amp, 3 Phase, 600V AC, 3 Pole, 4 Wire, Watertight Safety-Shroud, L17-30P, Moisture Resistance: Type 4/4X/12/IP66 Suitability, Closure Cap Included For Environmental Seal When Device Is Not In Use

Overview

Flanged Inlet, 30 Amp, 3 Phase, 600V AC, 3 Pole, 4 Wire, Watertight Safety-Shroud, L17-30P, Moisture Resistance: Type 4/4X/12/IP66 Suitability, Closure Cap Included For Environmental Seal When Device Is Not In Use

Watertight Safety-Shroud®, Locking Devices, Twist-Lock®, Flanged Inlet, 30A 3-Phase Delta 600V AC, 3-Pole 4-Wire Grounding, NEMA L17-30P, Screw Terminal, Gray

Also known as: 783585232041, HBL2745SW, KELHBL2745SW

Features & Benefits

  • UL Type 4X Environmental seal protects connection while in use.
  • One-piece, engineered thermoplastic housing is impact-resistant for heavy-duty industrial environments
  • Alignment arrows and lock and unlock symbols provide a visual indication that devices are properly connected.
  • Closure cap is included for environmental seal when device is not in use
  • Catalog number and color-coded voltage rating are easily visible even when in use

Specifications

Poles: 3
Amps: 30
Volts AC: 600
NEMA Configuration: L17-30P
Poles: 3
Volts AC: 600
Amps: 30
NEMA Configuration: L17-30P