30A, 120/240V, Transfer Panel

Item #: 1832880

Cat #: TRK0603C

UPC: 815181015060

$ 300.39 EA
Company wide:
0 in stock
Documents & Guides
Transfer Panel, Surface/Flush Mount, 120/240V AC, 1-Phase. Generator Input: 7500 Watts, 30 Amps. Utility Input: 60 Amps. Circuits: 12. Watt Meters Included. Generator Power Inlet Not Included. Size: 15.75" x 12.38" x 3.38".

Overview

Transfer Panel, Surface/Flush Mount, 120/240V AC, 1-Phase. Generator Input: 7500 Watts, 30 Amps. Utility Input: 60 Amps. Circuits: 12. Watt Meters Included. Generator Power Inlet Not Included. Size: 15.75" x 12.38" x 3.38".

The Panel/Link TRK offers circuit breaker combinations of 30A - 100A utility and 30A - 60A generator. Interlinked circuit breakers keep the generator isolated from the utility at all times, even with the deadfront removed. The TRK features a heavy-duty copper bus. The TRK is available in indoor and outdoor enclosures and has provision for 12 branch circuits

Also known as: 815181015060, TRK0603C, RTCTRK0603C

Specifications

Circuits: 12
Mounting: Flush, Surface
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Amps: 60
Circuits: 12
Volts AC: 120, 240
Amps: 60
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1