Laser Level, Self-Leveling Green Cross-Line/Red Plumb Spot

Item #: 1832876

Cat #: 93LCLG

UPC: 092644930041

Company wide:
0 in stock
Documents & Guides
Laser Level, Self-Leveling Green Cross-Line and Red Plumb Spot, Self-Leveling Laser Level Is Easy-To-Read With High-Visibility Green Horizontal & Vertical Laser Lines & Red Plumb Spot Lasers, Projects Horizontal And Vertical Lines Independently Or Together To Address Various Alignment Tasks, Integrated Magnetic 360-Degree Mounting Bracket With 1/4-Inch & 5/8-Inch Tripod Mounting Threads, Magnetic Bracket Facilitates Attachment To Ferromagnetic Objects Such As Steel Studs, Doors, Beams Or Electrical Panels, Additional Mounting Clamp Attachment For Use On Ceiling Grid Applications, Low battery Indicator And Easily Accessible Battery Compartment, Rugged Body Provides IP54 Water & Dust Resistance, Includes: Hard Carrying Case, Instruction Manual, Mounting Clamp & (3) AA 1.5V Alkaline Batteries

Overview

Laser Level, Self-Leveling Green Cross-Line and Red Plumb Spot, Self-Leveling Laser Level Is Easy-To-Read With High-Visibility Green Horizontal & Vertical Laser Lines & Red Plumb Spot Lasers, Projects Horizontal And Vertical Lines Independently Or Together To Address Various Alignment Tasks, Integrated Magnetic 360-Degree Mounting Bracket With 1/4-Inch & 5/8-Inch Tripod Mounting Threads, Magnetic Bracket Facilitates Attachment To Ferromagnetic Objects Such As Steel Studs, Doors, Beams Or Electrical Panels, Additional Mounting Clamp Attachment For Use On Ceiling Grid Applications, Low battery Indicator And Easily Accessible Battery Compartment, Rugged Body Provides IP54 Water & Dust Resistance, Includes: Hard Carrying Case, Instruction Manual, Mounting Clamp & (3) AA 1.5V Alkaline Batteries

The Klein Tools Self-Leveling Green Cross-Line Laser Level is a high-performance laser leveling and alignment tool for professionals. This level provides a reliable pendulum self-leveling system with clear, bright laser level lines, and a 90-degree vertical plumb spot feature. Equipped with an integrated magnetic mount and an additional ceiling clip mount, Klein’s cross-line level enables a multitude of alignment and layout applications.

Also known as: 092644930041, 93LCLG, KLE93LCLG

Specifications

Standards: California Proposition 65
Standards: California Proposition 65