3
more

Slim-Tip Insulated Screwdriver, 3/16" Cabinet, 6" Round Shank
Item #: 1832872
Cat #: 6916INS
UPC: 092644328145
$ 14.99 EA
Company wide:
0
in stock
Documents & Guides
Slim-Tip Insulated Screwdriver, 3/16-Inch Cabinet, 6-Inch Round Shank, 6-Inch Round Shank, 3/16-Inch Cabinet Tip, Insulated Screwdriver With A Slim Tip That Allows For Greater Access Into Tight Spaces, Layer Of Orange Impact & Flame-Resistant Insulation Protects From Energized Sources, Insulated Blade Is Flush With The Tip To Help Reduce Nicking The Insulation, Tip-Ident® Quickly Identifies The Tip Type & Orientation
Overview
Slim-Tip Insulated Screwdriver, 3/16-Inch Cabinet, 6-Inch Round Shank, 6-Inch Round Shank, 3/16-Inch Cabinet Tip, Insulated Screwdriver With A Slim Tip That Allows For Greater Access Into Tight Spaces, Layer Of Orange Impact & Flame-Resistant Insulation Protects From Energized Sources, Insulated Blade Is Flush With The Tip To Help Reduce Nicking The Insulation, Tip-Ident® Quickly Identifies The Tip Type & Orientation
Klein Tools' Slim-Tip Insulated Screwdrivers have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-Volt rating symbol. A must-have for any electrician’s tool bag, these screwdrivers are available in 4-Inch round shank 1/4-Inch Cabinet tip and a #2 Phillips as well as 6-Inch round shank in a #2 Square tip.
Also known as: 092644328145, 6916INS, KLE6916INS
Specifications
| Size: | 3/16 in |
| Size: | 3/16 in |