C-H EASY-E4-UC-8RE1 EXP MODUL

Item #: 1832804

Cat #: EASYE4UC8RE1

UPC:

$ 129.76 EA
Company wide:
17 in stock
Documents & Guides
Input/output extension for easyE4 control relay Expandable with the easyE4 series of digital input/output expansions with easy-E4-CONNECT1 connector (Item Y7-197225)Rated operating voltage 12V DC, 24V DC or 24V AC Digital inputs: 4Digital outputs: 4 relays Screw terminals digital: 4 12/24 V DC 24 V AC

Overview

Input/output extension for easyE4 control relay Expandable with the easyE4 series of digital input/output expansions with easy-E4-CONNECT1 connector (Item Y7-197225)Rated operating voltage 12V DC, 24V DC or 24V AC Digital inputs: 4Digital outputs: 4 relays Screw terminals digital: 4 12/24 V DC 24 V AC

I/O expansion, For use with easyE4, 12/24 V DC, 24 V AC, Inputs/Outputs expansion (number) digital: 4, screw terminal 

Also known as: EASYE4UC8RE1, CUTEASYE4UC8RE1

Specifications

Color: White
Color: White