This product has been discontinued.

385W Solar Module, 72 Cell, Black/Aluminum
Item #: 1832602
Cat #: MSE385SR9S
UPC:
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
385 Watt Solar Module, MSE PERC 72 Series, 72 Cell, 1500 Volt DC, 78.7" x 39.68" x 1.58" (40mm Frame), 47.6 lbs, Black/Aluminum
Overview
385 Watt Solar Module, MSE PERC 72 Series, 72 Cell, 1500 Volt DC, 78.7" x 39.68" x 1.58" (40mm Frame), 47.6 lbs, Black/Aluminum
Mission Solar Energy is headquartered in San Antonio, TX., with module production facilities on-site. We produce American quality solar modules ensuring the highest power output and reliability to our customers. Our product line is well suited for residential, commercial and utility applications. Every Mission Solar Energy solar module is certified and surpasses industry standard regulations, proving excellent performance over the long-term.
Also known as: MSE385SR9S, MSEMSE385SR9S
Specifications
| Volts DC: | 1000 |
| Wattage: | 385 |
| Length: | 78.230 in |
| Weight: | 47.600 lbs |
| Width: | 39.330 in |
| Family / Style: | MSE PERC 72 |
| Depth: | 1.580 in |
| Color: | Silver on White |
| Volts DC: | 1000 |
| Length: | 78.230 in |
| Width: | 39.330 in |
| Depth: | 1.580 in |
| Wattage: | 385 |
| Weight: | 47.600 lbs |
| Family / Style: | MSE PERC 72 |
| Color: | Silver on White |