1/4" & 3/8” Drive Ratchet & Socket Set SAE & Metric

Item #: 1832505

Cat #: 48-22-9486

UPC: 045242576074

$ 329.99 EA
Company wide:
39 in stock
Documents & Guides
1/4" & 3/8” Drive 106pc Ratchet & Socket Set with PACKOUT Low-Profile Organizer - SAE & Metric, Includes: (1) PACKOUT compact organizer (48-22-8436), (1) 1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric (48-22-9004), (1) 3/8" Drive 56pc Ratchet & Socket Set - SAE & Metric (48-22-9008)

Overview

1/4" & 3/8” Drive 106pc Ratchet & Socket Set with PACKOUT Low-Profile Organizer - SAE & Metric, Includes: (1) PACKOUT compact organizer (48-22-8436), (1) 1/4" Drive 50pc Ratchet & Socket Set - SAE & Metric (48-22-9004), (1) 3/8" Drive 56pc Ratchet & Socket Set - SAE & Metric (48-22-9008)

This MILWAUKEE® Combo Kit features a 90-tooth ratchet tool that provides 4° of arc swing and a slim profile for work in tighter spaces. The ratchet and socket set has FOUR FLAT™ Sides that are anti-roll and wrench-ready with sizes stamped into each socket for easy-to-read visibility. Both the SAE & Metric 56-piece ⅜ in. and 50-piece ¼ in. Drive Ratchet and Socket Sets can be kept organized in the included PACKOUT™ Compact Low-Profile Organizer with a clear top for easy identification of parts at a glance. The Low-Profile Organizer is part of the Milwaukee PACKOUT™ Modular Storage System, allowing for customization of storage systems to easily transport and organize tools and accessories. This Milwaukee Combo Kit includes a 106 total pieces: a 56 Piece 3/8 in. Drive Ratchet and Socket Set (48-22-9008), a 50 Piece 1/4 in. Drive Ratchet and Socket Set (48-22-9004), and a PACKOUT™ Compact Low-Profile Organizer (48-22-8431).

Also known as: 045242576074, 48-22-9486, MIL48229486

Features & Benefits

  • 106PC ratchet/socket set & PACKOUT™ Compact Low-Profile Organizer
  • 90 tooth ratchet design with 4-degree arc swing for tight work spaces
  • Low-Profile Organizer is compatible with all PACKOUT™ products
  • Sockets with FOUR FLAT™ Sides to deter rolling
  • Wrench-ready sockets with FOUR FLAT™ Sides
  • Ratchet has 90 tooth design with 4-degree arc swing for tight work spaces
  • Ratchet and socket set with slim profile ratchet
  • Ratchet has a flush directional lever
  • Sockets with stamped sizes

Specifications

Material: Steel
Material: Steel