Patient Room Recessed Lighting

Item #: 1832405

Cat #: HPT822G120CAHI

UPC:

Company wide:
0 in stock
Documents & Guides
LIT HPT822 G 120 CAHI NFI LED HPT822 G 120 CAHI NFI LED35 C RI90 LVD ZT MIN1 SL MW

Overview

LIT HPT822 G 120 CAHI NFI LED HPT822 G 120 CAHI NFI LED35 C RI90 LVD ZT MIN1 SL MW

The HPT100 family offers a traditional design in a multifunction bed light. A basket section for ambient lamping and a louvered section for caregiver exam lighting are controlled separately. Exam lighting is directed downward on the bed surface through a parabolic louver that both reduces glare and obscures lamp silhouette. An acrylic overlay is inserted between the lamps and the louvered panel. Incorporating a low voltage controller (optional) allows the patient to control lighting from the nurse-call handset or a separate pendant pillow switch (optional). Fixture is serviceable from within the room

Also known as: HPT822G120CAHI, LITHPT822G120CAHI

Specifications

Mounting: Recessed
Wattage: 86
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Width: 2 ft
Dimmable: Yes
Wattage: 86
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277