USB Battery, 3.0AH

Item #: 1832398

Cat #: 48-11-2131

UPC: 045242576685

$ 24.99 EA
Company wide:
222 in stock
Documents & Guides
USB Battery, 3.0AH, Powers Milwaukee USB Rechargeable Products.

Overview

USB Battery, 3.0AH, Powers Milwaukee USB Rechargeable Products.

The MILWAUKEE® REDLTIHIUM™ USB 3.0AH Battery provides more runtime, longer life, and faster charging. It delivers up to 20% more capacity for Milwaukee USB Rechargeable solutions compared to the First Generation REDLITHIUM™ USB Battery (48-11-2130). The higher capacity provides longer runtime and more power for performance in every Milwaukee USB Rechargeable solution. These Milwaukee USB rechargeable batteries deliver up to 1,000 recharges for a longer life out of a single battery. Get back to work faster with 3X faster charging times when charged by a Milwaukee USB Rechargeable product or the REDLITHIUM™ USB Portable Power Source & Charger (48-59-2012).

Also known as: 045242576685, 48-11-2131, MIL48112131

Features & Benefits

  • Powers Milwaukee® USB Rechargeable Products
  • More Capacity: Get 20% More Runtime
  • Longer Life: 1,000 Charges
  • Faster Charging: 3X Faster Charge Time (*When Charged With Milwaukee® USB Rechargeable Products or REDLITHIUM® USB Charger)
  • Battery Charge Time is 2 Hrs Inside Milwaukee® USB Rechargeable Products or With 48-59-2012 REDLITHIUM® USB Portable Power Source and Charger
  • Two Year Warranty on REDLITHIUM® USB Battery

Specifications

Type: Rechargeable, Lithium Battery
Type: Rechargeable, Lithium Battery