1
more

5-Light 24" Chandelier Ceiling Light, Black
Item #: 1832300
Cat #: P400209031
UPC: 785247235872
Call for price
Company wide:
0
in stock
Documents & Guides
Riley Series 5-Light 24 Inch Matte Black Chandelier Ceiling Light, Width: 24", Height: 19.75", Max Height: 85.5", Requires (5) 60 Watt E12 Lamps (Sold Separately)
Overview
Riley Series 5-Light 24 Inch Matte Black Chandelier Ceiling Light, Width: 24", Height: 19.75", Max Height: 85.5", Requires (5) 60 Watt E12 Lamps (Sold Separately)
Incorporate a sleek simplicity and natural beauty with the Riley Collection's Five-Light Black Chandelier. Clear glass shades are ready to offer stunning, rejuvenating illumination. The shades rest on a gorgeous black frame that manifests feelings of tranquility and serenity.
Also known as: 785247235872, P400209031, PROP400209031
Specifications
| Color: | Matte Black |
| Standards: | California Proposition 65 |
| Light Technology: | Incandescent |
| Color: | Matte Black |
| Light Technology: | Incandescent |
| Standards: | California Proposition 65 |