Fluorescent Lamp, Blacklight, T8, 48", 32W

Item #: 1832286

Cat #: F32T8/BLB-I

UPC:

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Blacklight, T8, 32 Watt, Base: Medium Bipin, Length: 48 inch

Overview

Fluorescent Lamp, Blacklight, T8, 32 Watt, Base: Medium Bipin, Length: 48 inch
Also known as: F32T8/BLB-I, CNDF32T8/BLB-I

Specifications

Shape: Square
Color: Silver
Material: Steel
Shape: Square
Material: Steel
Color: Silver