
14/8/5W A21 LED Lamp, 27K
Item #: 1832070
Cat #: 14A21/LED/927/P/E26/3WAY ND 4/1FB T20
UPC: 046677556921
Company wide:
0
in stock
Documents & Guides
LED 3-Way A21 Lamp, 120V, 14/8/5 Watt, 1600-800-450 Lumens, Color Temperature: 2700K, E26 (Single Contact Medium Screw), Frosted Finish *Philips Part # 556928*
Overview
LED 3-Way A21 Lamp, 120V, 14/8/5 Watt, 1600-800-450 Lumens, Color Temperature: 2700K, E26 (Single Contact Medium Screw), Frosted Finish *Philips Part # 556928*
Philips LED A-shape light bulb provides omni-directional light perfect for general room lighting. This lamp creates a comfortable atmosphere by providing 3 wattage levels of soft, white light that will not fade fabrics or furnishings
Also known as: 046677556921, 14A21/LED/927/P/E26/3WAY ND 4/1FB T20, PHI14A21LED927PE26
Specifications
| Base: | Medium Screw (E26) |
| Lumens: | 800, 450, 1600 |
| Color: | Frosted |
| Shape: | A21 (Arbitrary) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Base: | Medium Screw (E26) |
| Color: | Frosted |
| Color Temperature: | 2700 (Warm White) |
| Lumens: | 800, 450, 1600 |
| Shape: | A21 (Arbitrary) |
| Light Technology: | LED |