
Unshielded Composite Tray Cable, #14 Control, #10/3 Power, #12 Ground
Item #: 1831976
Cat #: AC31003
UPC:
Company wide:
0
in stock
Documents & Guides
Unshielded Composite Tray Cable, #14 Control, #10/3 Power, #12 Ground
Overview
Unshielded Composite Tray Cable, #14 Control, #10/3 Power, #12 Ground
Permitted for Exposed Run (ER) use in accordance with NEC for 3 or more conductors
Also known as: AC31003, OMNAC31003
Specifications
| Gauge: | 10 AWG, 12 AWG, 14 AWG |
| Jacket: | PVC |
| Material: | Copper |
| Length: | Cut to Length |
| Volts AC: | 600 |
| Conductors: | 7 |
| Shielding: | Unshielded |
| Gauge: | 10 AWG, 12 AWG, 14 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Shielding: | Unshielded |
| Jacket: | PVC |
| Length: | Cut to Length |
| Conductors: | 7 |