8mm Tape Light Terminal Block Connector, Tape To Tape, White

Item #: 1831925

Cat #: DI-TB-CONN-TTT-1

UPC: 848333021718

$ 2.24 EA
Company wide:
124 in stock
Documents & Guides
Tape Light Terminal Block Connector, 8mm Width, Tape To Tape, White *Diode LED Part# 31448*

Overview

Tape Light Terminal Block Connector, 8mm Width, Tape To Tape, White *Diode LED Part# 31448*
Also known as: 848333021718, DI-TB-CONN-TTT-1, DIODITBCONNTTT1

Specifications

Width: 8 mm
Color: White
Width: 8 mm
Color: White