8mm Tape Light Terminal Block Connector, Tape To Wire, White

Item #: 1831922

Cat #: DI-TB-CONN-TTW-1

UPC: 848333021749

$ 2.19 EA
Company wide:
172 in stock
Documents & Guides
Tape Light Terminal Block Connector, 8mm Width, Tape To Wire, White *Diode LED Part# 31451*

Overview

Tape Light Terminal Block Connector, 8mm Width, Tape To Wire, White *Diode LED Part# 31451*
Also known as: 848333021749, DI-TB-CONN-TTW-1, DIODITBCONNTTW1

Specifications

Width: 8 mm
Color: White
Width: 8 mm
Color: White