BRN SPK80L SENSONIC 80 CFM 2

Item #: 1831454

Cat #: SPK80L

UPC: 026715262908

Company wide:
0 in stock
CFM 80 Color Finish Duct Size 4 ENERGY STAR® certified No Grille Length 10.25 Grille Width 9.75 Housing Dimensions 8.25 x 8 x 5.75 Sound Level (Sones) 2.5 UL Listed Yes Grille Finish White Humidity Sensing No Light Bulb Quantity 1 Motion Sensing No Motor Engineered For Continuous Operation Yes Night Light No Radiation Damper Available No Room Side Installation No UL Listed for use over bathtubs or showers when connected to a GFCI circuit Yes Heater Wattage 0 Recommended Room Size (Sq Ft) 75 Rated Amps 0.5 Voltage 120 Can Be Used To Comply With Title 24 Yes Globe Lens Color White Minimum Construction Space Required 2" x 8" Manufacturer Warranty 3 Years High Efficiency Luminaire No

Overview

CFM 80 Color Finish Duct Size 4 ENERGY STAR® certified No Grille Length 10.25 Grille Width 9.75 Housing Dimensions 8.25 x 8 x 5.75 Sound Level (Sones) 2.5 UL Listed Yes Grille Finish White Humidity Sensing No Light Bulb Quantity 1 Motion Sensing No Motor Engineered For Continuous Operation Yes Night Light No Radiation Damper Available No Room Side Installation No UL Listed for use over bathtubs or showers when connected to a GFCI circuit Yes Heater Wattage 0 Recommended Room Size (Sq Ft) 75 Rated Amps 0.5 Voltage 120 Can Be Used To Comply With Title 24 Yes Globe Lens Color White Minimum Construction Space Required 2" x 8" Manufacturer Warranty 3 Years High Efficiency Luminaire No

For brilliant audio performance concealed in your bath fan, use the Bluetooth®-enabled Broan® 80 CFM Exhaust Bath Fan equipped with a high-fidelity Sensonic speaker. While wireless speakers clutter counter space, this fixture fills the room with rich sound from overhead. Relax in your own space and enjoy music and news from a smart device with no required application thanks to the fixture's Bluetooth® functionality. Operating quietly at 2.5 sones to keep background noise minimized, this bath fan is perfect for anyone who likes to sing in the shower!

Also known as: 026715262908, SPK80L, BRNSPK80L

Specifications

CFM: 80
Color: White
CFM: 80
Color: White