NuTone® Bluetooth™ Speaker/Exhaust Fan/Light

Item #: 1831448

Cat #: FG800SPKNS

UPC: 026715262892

Company wide:
0 in stock
Documents & Guides
NuTone® Bluetooth™ Speaker Quick Install Bathroom Exhaust Fan Grille/Cover w/ LED Light (6000 Lumen/3000K/Non-Dimming), Low-Profile Design, Compatible With Existing Ventilation Fan Housing Dimensions of 7½” x 7¼” and 8¼” x 8”, White

Overview

NuTone® Bluetooth™ Speaker Quick Install Bathroom Exhaust Fan Grille/Cover w/ LED Light (6000 Lumen/3000K/Non-Dimming), Low-Profile Design, Compatible With Existing Ventilation Fan Housing Dimensions of 7½” x 7¼” and 8¼” x 8”, White

NuTone® Sensonic™ Quick Installation Bathroom Exhaust Fan Grille with an LED Light and Speaker is a unique lighted bathroom ventilation fan grille which allows you to upgrade your non-lighted ventilation fan or tired incandescent fan/light into a sleek fan/light with bright, efficient LED lighting and BlueTooth Speaker capability quickly and easily. This lighted grille is designed with fewer ventilation slots to stay clean longer and is a crisp, bright white to coordinate with today’s popular ceiling paint colors. Installation can be completed in 5 minutes or less thanks to a quick connect pass-thru plug. No extra wiring is required and the grille is sized just right to conveniently cover existing dry wall cuts for an easy, no cut install.

Also known as: 026715262892, FG800SPKNS, NUTFG800SPKNS

Specifications

Volts AC: 120
Color: White
Volts AC: 120
Color: White