This product has been discontinued.

110 CFM Bathroom Exhaust Fan w/ Heater and Light
Item #: 1831440
Cat #: 765H110LB
UPC: 026715262663
Company wide:
0
in stock
Discontinued
Documents & Guides
110 CFM Bathroom Exhaust Fan w/ Heater and Light, 2.0 Sones, 1500-Watt Heater With 360 Directionally-Adjustable Design, Fits in 2" x 6" Ceiling Construction, White
Overview
110 CFM Bathroom Exhaust Fan w/ Heater and Light, 2.0 Sones, 1500-Watt Heater With 360 Directionally-Adjustable Design, Fits in 2" x 6" Ceiling Construction, White
Help provide comfort and functionality to your bathroom with the addition of the 765H110LB exhaust ventilation fan Light with heater. This 110 CFM provides powerful airflow along with a rotatable heater grille that helps direct heat to conserve energy.
Also known as: 026715262663, 765H110LB, BRN765H110LB
Specifications
| Color: | White |
| CFM: | 110 |
| Color: | White |
| CFM: | 110 |