
LED Downlight, 13", 20 Watt, 1800 Lumen, 3500K, 120-277V
Item #: 1831393
Cat #: JSF13IN18LM35K90CRIMVOLTZTWHM6
UPC: 191723065442
Company wide:
0
in stock
Documents & Guides
LED Downlight, 13 Inch Round, 20 Watt, 1800 Lumen, 3500K, 90 CRI, 120-277 Volt, Dimmable, White Trim
Overview
LED Downlight, 13 Inch Round, 20 Watt, 1800 Lumen, 3500K, 90 CRI, 120-277 Volt, Dimmable, White Trim
Also known as: 191723065442, JSF13IN18LM35K90CRIMVOLTZTWHM6, JUNJSF13IN18LM35K
Specifications
| Lumens: | 1800 |
| Volts AC: | 120, 277, 240, 208 |
| Wattage: | 20 |
| Diameter: | 13 in |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | 1800 |
| Wattage: | 20 |
| Color: | White |
| Light Technology: | LED |
| Volts AC: | 120, 277, 240, 208 |
| Diameter: | 13 in |
| Color Temperature: | 3500 (Neutral White) |
| Dimmable: | Yes |