6IN TRIM ULTRA BLK BAF

Item #: 1831392

Cat #: 28BWH

UPC: 661209038661

Company wide:
0 in stock
Documents & Guides
6" Ultra Trim Baffle - Fully Enclosed

Overview

6" Ultra Trim Baffle - Fully Enclosed
Also known as: 661209038661, 28BWH, JUN28BWH

Specifications

Color: Black, White
Type: Baffle, Trim
Diameter: 6 in
Color: Black, White
Diameter: 6 in
Type: Baffle, Trim