Axcent Wall Mount LED Luminaire, 40K, Bronze

Item #: 1831381

Cat #: AXCL6ARL

UPC: 080083811649

$ 291.98 EA
Company wide:
8 in stock
Documents & Guides
Wall Mount LED Luminaire, 56 Watt, 120-277 Volts, 4000K, RL Lens, Bronze Finish

Overview

Wall Mount LED Luminaire, 56 Watt, 120-277 Volts, 4000K, RL Lens, Bronze Finish
Also known as: 080083811649, AXCL6ARL, LMKAXCL6ARL

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 56
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Volts AC Range: 120 - 277
Wattage: 56
Light Technology: LED