Axcent Wall Mount LED Luminaire, 40K, Bronze

Item #: 1831376

Cat #: AXCS4ARL

UPC: 080083888030

$ 250.70 EA
Company wide:
30 in stock
Documents & Guides
Wall Mount LED Luminaire, 44 Watt, 120-277 Volts, 4000K, RL Lens, Bronze Finish

Overview

Wall Mount LED Luminaire, 44 Watt, 120-277 Volts, 4000K, RL Lens, Bronze Finish
Also known as: 080083888030, AXCS4ARL, LMKAXCS4ARL

Specifications

Wattage: 44
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 44
Color: Bronze
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED