LED Large Wall Pack, 102 Watt, 13000 Lumen, 4000K, 120-277V

Item #: 1831367

Cat #: AXCL10A

UPC: 080083811601

Company wide:
0 in stock
Documents & Guides
LED Large Full Cutoff Wall Pack, 102 Watt, 13000 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish

Overview

LED Large Full Cutoff Wall Pack, 102 Watt, 13000 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish

Axcent LED wall mount luminaires deliver value through superior performance, reliability, mounting versatility, and multiple control solutions all in a sleek, architectural style.

Also known as: 080083811601, AXCL10A, LMKAXCL10A

Features & Benefits

  • Available in 14W - 123W (1,800 - 17,000 lumens) models
  • Energy and maintenance savings up to 95% compared to HID
  • Energy efficient illumination results in up to 144 LPW
  • Driver incorporates 6kV surge protection
  • Full cutoff and refractive lens models available

Specifications

Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Lumens: 13000
Wattage: 102
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Carbon Bronze
Lumens: 13000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 102
Dimmable: Yes