LED Large Wall Pack, 72 Watt, 4000K, Bronze

Item #: 1831366

Cat #: AXCL8A

UPC: 080083811588

$ 431.41 EA
Company wide:
0 in stock
Documents & Guides
LED Large Full Cutoff Wall Pack, 72 Watt, 9700 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish

Overview

LED Large Full Cutoff Wall Pack, 72 Watt, 9700 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish

Axcent LED wall mount luminaires deliver value through superior performance, reliability, mounting versatility, and multiple control solutions all in a sleek, architectural style.

Also known as: 080083811588, AXCL8A, LMKAXCL8A

Features & Benefits

  • Available in 14W - 123W (1,800 - 17,000 lumens) models
  • Full cutoff and refractive lens models available
  • Energy efficient illumination results in up to 144 LPW
  • Driver incorporates 6kV surge protection
  • Energy and maintenance savings up to 95% compared to HID

Specifications

Color: Carbon Bronze
Lumens: 9700
Color Temperature: 4000 (Cool White)
Wattage: 72
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 9700
Wattage: 72
Dimmable: Yes