LED Small Wall Pack, 27 Watt, 3500 Lumen, 4000K, 120-277V

Item #: 1831361

Cat #: AXCS3A

UPC: 080083888009

Company wide:
0 in stock
Documents & Guides
LED Small Full Cutoff Wall Pack, 27 Watt, 3500 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish

Overview

LED Small Full Cutoff Wall Pack, 27 Watt, 3500 Lumen, 4000K, 120-277 Volt, Dimmable, Carbon Bronze Finish

Axcent LED wall mount luminaires deliver value through superior performance, reliability, mounting versatility, and multiple control solutions all in a sleek, architectural style.

Also known as: 080083888009, AXCS3A, LMKAXCS3A

Features & Benefits

  • Available in 14W - 123W (1,800 - 17,000 lumens) models
  • Full cutoff and refractive lens models available
  • Energy and maintenance savings up to 95% compared to HID
  • Energy efficient illumination results in up to 144 LPW
  • Driver incorporates 6kV surge protection

Specifications

Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Lumens: 3500
Wattage: 27
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color: Carbon Bronze
Lumens: 3500
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 27
Dimmable: Yes