47" Cove Heater, CORC0600W, 600W, 240V, White

Item #: 1831334

Cat #: 80022

UPC: 027418800220

Company wide:
0 in stock
Documents & Guides
Cove Heater, 47" (119.4 cm), 600 Watt, 240V, Amps: 2.5, BTU's: 1535, Color: White

Overview

Cove Heater, 47" (119.4 cm), 600 Watt, 240V, Amps: 2.5, BTU's: 1535, Color: White

Clean, cost-effective and comfortable, CORC radiant cove heaters are residential and light commercial heaters that warm people and objects first, then gradually heat your room. Our cove models bring the warmth of natural heat just like the sun. Lower your thermostat and enjoy energy saving comfort with radiant heat that doesn’t take up any wall space. Perfect for kitchens, bedrooms, living rooms, day care centers, hospitals, offices and restaurants.

Also known as: 027418800220, 80022, CDTCORC0600W

Specifications

Wattage: 600
Mounting: Surface, Wall
Length: 47 in
Type: Cove
Color: White
Volts AC: 240
Family / Style: CORC Cove
BTU: 1535
Wattage: 600
Length: 47 in
Color: White
Family / Style: CORC Cove
Mounting: Surface, Wall
Type: Cove
Volts AC: 240
BTU: 1535