LED Striplight, 4', 73 Watt, 4000K, 10000 Lumen, 277V

Item #: 1831299

Cat #: CLXL481000LM277

UPC:

Company wide:
0 in stock
Documents & Guides
LIT CLX L48 10000LM HEF RDL CLX L48 10000LM HEF RDL 277 GZ10 40K 80CRI PS1050 SPD WH, LED Striplight, 4', 73 Watt, 4000K, 10000 Lumen, 277V

Overview

LIT CLX L48 10000LM HEF RDL CLX L48 10000LM HEF RDL 277 GZ10 40K 80CRI PS1050 SPD WH, LED Striplight, 4', 73 Watt, 4000K, 10000 Lumen, 277V

The CLX series from Lithonia Lighting® is a versatile, ultra-efficient LED strip lighting solution that can meet the challenges of your industrial, retail, warehousing and task lighting applications. Engineered to deliver up to 20,000 lumens and 160+ LPW, you can enjoy 45% energy savings over a 2-lamp T8. Multiple lengths, lenses and mounting options put you in control of your application whether it be for performance, aesthetics or the newest technology.

Also known as: CLXL481000LM277, LITCLXL481000LM277

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 277
Length: 4 ft
Lumens: 10000
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC: 277
Lumens: 10000
Dimmable: Yes