This product may not be available in all locations.

Servo Motor, Continuous Duty, 400VAC, 215mm BCD Frame, 1500 RPM Rated Speed
Item #: 1829348
Cat #: VPC-B2154A-SJ72FS
UPC: 889508399430
Call for price
Company wide:
0
in stock
Documents & Guides
Servo Motor, Continuous Duty, 400 Volt AC, 215 mm BCD Frame (100mm SH), 4 (Four) Magnet Stacks, 1500 RPM Rated Speed, 21 bit Single-turn, 1024 sin/cos, Absolute Encoder (Hiperface), Keyed Shaft, Dual SpeedTec Right Angle DIN Connector, 180° Rotatable, No Holding Brake, Forced Ventilation, Shaft Seal Standard (IP65)
Overview
Servo Motor, Continuous Duty, 400 Volt AC, 215 mm BCD Frame (100mm SH), 4 (Four) Magnet Stacks, 1500 RPM Rated Speed, 21 bit Single-turn, 1024 sin/cos, Absolute Encoder (Hiperface), Keyed Shaft, Dual SpeedTec Right Angle DIN Connector, 180° Rotatable, No Holding Brake, Forced Ventilation, Shaft Seal Standard (IP65)
Our Kinetix® Servo Motors provide smooth, integrated motion control over EtherNet/IP networks. The Kinetix VPC Continuous Duty Servo Motor is optimized to run on Kinetix 5700 Servo Drives, and provides continuous power and torque. This servo motor uses a single cable for feedback, motor brake, and motor power.
Also known as: 889508399430, VPC-B2154A-SJ72FS, ALBVPCB2154ASJ72FS
Specifications
| Type: | Servo Motor, Continuous Duty |
| Size: | 215 mm |
| Volts AC: | 400 |
| RPM: | 1500 |
| Type: | Servo Motor, Continuous Duty |
| Volts AC: | 400 |
| Size: | 215 mm |
| RPM: | 1500 |