LED Floodlight, 52 Watt, 5500 Lumen, 5000K, 120V

Item #: 1828674

Cat #: X3455L120

UPC: 019813742915

Company wide:
0 in stock
Documents & Guides
LED General Purpose Floodlight, 52 Watt, 5500 Lumen, 5000K, 83 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish

Overview

LED General Purpose Floodlight, 52 Watt, 5500 Lumen, 5000K, 83 CRI, 120 Volt, NEMA Beam Spread of 7H x 7V, Knuckle Mount with 180-¦ Adjustable Swivel Arm, Bronze Finish
Also known as: 019813742915, X3455L120, RABX3455L120

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 5514
Wattage: 52
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 5514