Cable, PVC. Red. DC Micro, Female, Male, 4 Pins, unshielded, 18AWG, 8m

Item #: 1828465

Cat #: 889D-F4NEDM-8

UPC: 191326540636

Call for price
Company wide:
0 in stock
Documents & Guides
DC Micro Cable, Female, Straight (Internal Threads), 4-Pins, Standard Materials, 4-Pins,DC Micro, Male, Straight (External. Threads),Straight, PVC Cable, Red, Unshielded, 18 AWG, Patchcord, 8 meter

Overview

DC Micro Cable, Female, Straight (Internal Threads), 4-Pins, Standard Materials, 4-Pins,DC Micro, Male, Straight (External. Threads),Straight, PVC Cable, Red, Unshielded, 18 AWG, Patchcord, 8 meter

Our Bulletin 889D DC Micro (M12) Connection Systems feature industry standard 2-, 3-, 4-, 5-, or 8-pin connectors for your DC-powered components. Cordsets and patchcords feature overmolded connectors and are available in a variety of configurations to suit a wide range of applications and environments. A full complement of splitters and tees, distribution boxes, V- and Y-cables, field-attachable connectors, and panel-mount receptacles round out the line and add even more flexibility to your field wiring.

Also known as: 191326540636, 889D-F4NEDM-8, ALB889DF4NEDM8

Specifications

Color: Red
Length: 8 m
Material: PVC
Type: 4-Pin - Cordsets
Pins: 4
Color: Red
Material: PVC
Pins: 4
Length: 8 m
Type: 4-Pin - Cordsets