LED Stack Light, 24V AC/DC, Multi-function LED, 10 cm Pole Base

Item #: 1828160

Cat #: 856TC-P10B24B4

UPC: 194033092016

Call for price
Company wide:
0 in stock
Documents & Guides
Stack Lights, Configured, No Network Option,10 cm Aluminum Pole Base, Black Housing, 24 Volt AC/DC, Single Level -Multi-Function LED Module, Red

Overview

Stack Lights, Configured, No Network Option,10 cm Aluminum Pole Base, Black Housing, 24 Volt AC/DC, Single Level -Multi-Function LED Module, Red

Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.

Also known as: 194033092016, 856TC-P10B24B4, ALB856TCP10B24B4

Specifications

Mounting: Pole
Color: Red, Black
Volts DC: 24
Volts AC: 24
Mounting: Pole
Volts DC: 24
Color: Red, Black
Volts AC: 24