ALB 1494U-N400-C4-LC-M 400 A

Item #: 1828022

Cat #: 1494U-N400-C4-LC-M

UPC: 194033096359

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ALB 1494U-N400-C4-LC-M 400 A

Overview

ALB 1494U-N400-C4-LC-M 400 A
Also known as: 194033096359, 1494U-N400-C4-LC-M, ALB1494UN400C4LCM

Specifications

Standards: Build America Buy America Compliant
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)