ALB 1494U-N30-C4-M 30A SWITCH

Item #: 1828014

Cat #: 1494U-N30-C4-M

UPC: 887172851995

Call for price
Company wide:
0 in stock
Documents & Guides
ALB 1494U-N30-C4-M 30A SWITCH

Overview

ALB 1494U-N30-C4-M 30A SWITCH
Also known as: 887172851995, 1494U-N30-C4-M, ALB1494UN30C4M

Specifications

Standards: Build America Buy America Compliant
Standards: Build America Buy America Compliant