Flat Feeder Terminal for Compact Busbars, 65A, For 140MP Motor Protection Circuit Breaker

Item #: 1827821

Cat #: 140MP-A-WTN

UPC: 191326953986

Call for price
Company wide:
0 in stock
Documents & Guides
Flat Feeder Terminal for Compact Busbars, 65 Amp, For 140MP Motor Protection Circuit Breaker

Overview

Flat Feeder Terminal for Compact Busbars, 65 Amp, For 140MP Motor Protection Circuit Breaker

Our Bulletin 140MP motor protection circuit breakers provide magnetic short-circuit and thermal overload protection up to 32 A, with an interrupting rating @400V of up to 100 kA. They are tested in combination with Allen‑Bradley Bulletin 100-C and 100-K contactors to create two-component motor starters.

Also known as: 191326953986, 140MP-A-WTN, ALB140MPAWTN

Specifications

Poles: 3
Type: Busbar, Feeder
Amps: 65
Family / Style: 140M
Size: 45 mm
Poles: 3
Amps: 65
Size: 45 mm
Type: Busbar, Feeder
Family / Style: 140M